Shop WYNDHAM COLLECTION
Create Account
Sheffield 36 in. Single Bathroom Vanity with Medicine Cabinet, Gray
- Mfr # WCS141436SGYCXSXXMED
- Zoro # G824217070
product price:Â
$
2,058.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCS141436SGYCXSXXMED
- Zoro #
- G824217070
- UPC #
- -
- Country of Origin
- China
Description
Distinctive styling and elegant lines come together to form a complete range of modern classics in the Sheffield Bathroom Vanity collection. Inspired by well established American standards and crafted without compromise, these vanities are designed to complement any decor, from traditional to minimalist modern. Features Constructed of environmentally friendly, zero emissions solid wood, engineered to prevent warping and last a lifetime. 12-stage wood preparation, sanding, painting and finishing process. Highly water-resistant low V. O. C. sealed finish. Beautiful transitional styling that complements any bathroom. Practical Floor-Standing Design. Deep Doweled Drawers. Fully-extending under-mount soft-close drawer slides. Concealed soft-close door hinges. Counter includes 3 in backsplash. Oval sink with pre-drilled 8 in Widespread 3-Hole faucet mounts. Square sink with pre-drilled Single-Hole faucet mounts. Faucet not included. Metal exterior hardware with brushed chrome finish. Two functional doors. One functional drawer. Plenty of storage space. Plenty of counter space. Specifications Vanity: Gray. Vanity: 34-1/4 inH x 35 inW x 21-1/2 inD. Medicine Cabinet: 33 inH x 24 inW x 6-1/4 inD. Weight: 188 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.