This item is Discontinued.

Wyndham Collection Wyhdham Collection WCVTS48BLCW Andover Antique Black with White Carrera Marble Top with White Undermount Sink WCVTS48BLCW

Wyhdham Collection WCVTS48BLCW Andover Antique Black with White Carrera Marble Top with White Undermount Sink (Discontinued)

  • Mfr # WCVTS48BLCW
  • Zoro # G404161106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCVTS48BLCW
Zoro #
G404161106
UPC #
610708111368
Country of Origin
China

Description


A new edition to the Wyndham Collection, the beautiful Andover bathroom vanity series represents an updated take on traditional styling. The Andover is a keystone piece, with strong, classic lines and an attention to detail.
The vanity and solid marble countertop are hand carved and stained. Available in Black and Dark Cherry finishes to match any decor. Available in a range of single or double vanity sizes to fit any bathroom. Constructed of environmentally friendly, zero emissions solid Oak hardwood, engineered to prevent warping and last a lifetime Highly water-resistant low V.O.C. Finish 12-stage wood preparation, sanding, painting and hand-finishing process Floor-standing vanity Beautiful transitional styling Deep doweled drawers Fully extending side-mount drawer slides Concealed door hinges 8" widespread 3-Hole faucet mount Plenty of storage space Includes choice of natural stone counter and backsplash with porcelain undermount sinks Includes matching mirror Metal hardware with antique bronze finish 1 door, 6 drawers Faucets not included Set Only
  • Dimensions:
  • Length: 60
  • Height: 56
  • Depth: 40
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.