Shop WYPALL
See all product information
Create Account
Cleaning Wipes, Dispenser Box, Blue
- Mfr # 59755
- Zoro # G224480401
product price:Â
$
41.79
/pk of 5, $8.36/ea
Key Features
Product Type
Cleaning Wipes
Number of Sheets
132
Sheet Width
9 in
Wipe Type
General Purpose
Ply
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59755
- Zoro #
- G224480401
- UPC #
- 036000597554
- Country of Origin
- United States
- Product Type
- Cleaning Wipes
- Item
- Cleaning Wipes
- Number of Sheets
- 132
- Wipe Type
- General Purpose
- Ply
- 1
- Wipe Construction
- Hydro-Entangled (HEF)
- Package Type
- Box
- Cloth Style
- Duty Cloth
- Material
- Cellulose, Polypropylene
- Cloth Density
- 45 g/sq m
- Series
- X50
- Shell Material
- Cellulose, Polypropylene
- Traction Material
- Cellulose, Polypropylene
Dimensions
- Sheet Width
- 9 in
- Sheet Length
- 13 in
Description
Cleaning Wipes,Dispenser Box,Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.