Shop WYPALL
See all product information
Create Account
Cleaning Wipes, Dispenser Box, White
- Mfr # 59753
- Zoro # G724479974
product price:Â
$
37.95
/pk of 5, $7.59/ea
Key Features
Number of Sheets
132
Sheet Width
9 in
Cloth Style
Duty Cloth
Wipe Construction
Hydro-Entangled (HEF)
Material
Cellulose, Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 59753
- Zoro #
- G724479974
- UPC #
- 036000597530
- Country of Origin
- United States
Dimensions
- Sheet Width
- 9 in
- Sheet Length
- 13 in
Details
- Number of Sheets
- 132
- Cloth Style
- Duty Cloth
- Wipe Construction
- Hydro-Entangled (HEF)
- Material
- Cellulose, Polypropylene
- Package Type
- Box
- Series
- X50
- Product Type
- Cleaning Wipes
- Ply
- 1
- Wipe Type
- General Purpose
- Cloth Density
- 45 g/sq m
- Item
- Cleaning Wipes
- Shell Material
- Cellulose, Polypropylene
Description
Cleaning Wipes,Dispenser Box,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.