Shop WYPALL
See all product information
Critical Clean Wipers for WetTask Customizable Wet Wiping System, 90 Wipes, 6PK
Mfr # 06471
Zoro # G523333972
product price: $136.99
/pk 6, $22.83/ea
Free Shipping & Returns
Key Features
Color
White
Wipes per Container
90
Material
Meltblown Fabric
Container Type
Roll
Application
General Purpose; Hospitals
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
06471
Zoro #
G523333972
UPC #
-
Country of Origin
United States
Dimensions
Roll Length
93.75 ft
Length
12.5 in
Width
12 in
Details
Color
White
Wipes per Container
90
Material
Meltblown Fabric
Container Type
Roll
Application
General Purpose; Hospitals
Item
Wiper
Fragrance
Unscented
Surfaces for Use On
Multiple
Number of Sheets
90
Description
An ideal alternative to using a spray bottle or open bucket with rag. Wipers are specifically designed to be compatible with quat disinfectants and sanitizers. They maintain the target disinfectant concentration and provide a more uniform application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.