Shop All Paper Towel Dispensers
Wypall
Jumbo Roll Dispenser, 16.8 x 8.8 x 10.8, Black
Mfr # 80579
Zoro # G601860505
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Dispenser Material Metal
- Color Black
- Dispenser Capacity (1) Roll
- Dispenser Height 18.583 in
Product Information
- Brand Wypall
- MFR # 80579
- Zoro # G601860505
- UPC # 36000805796
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 18.583 in |
Height | 10.8" |
Width | 16.8 in |
Depth | 8.8" |
Dispenser Depth | 8.8 in |
Details
Description
A mobile, efficient dispensing system that reduces waste. Dispenser for Jumbo Rag-On-A-Roll* system. For Jumbo Rolls (sold separately). Portable, high-capacity dispenser is compact enough for use in most any location. Metal with trash bag attachment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER COMMERCIAL Open Collar Vacuum Bag, 10 PK (AH10231)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Gray (4KNA5)
- SANITAIRE Vacuum Part, Rear Wheel (725121)
- KRAFT TOOL Truck Brush, 10-1/2 (BL435)
- SMART ESSENCE Towel Dispenser, Oceans, Black (T8490TBK)
- PAPERNET Hy Tech Towel Dispenser, 9.1 x 9.4 x 12.2, Black (410891)
- BLUE DONUTS Blue Donuts Wall Mounted Bronze Paper Towel Holder (BD3931156)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Manual Hard Roll Towel Dispenser, White, for 1.75" Core, 12.63" x 16.13" x 10.2", Qty 1 (09995)
- GEN Folded Towel Dispenser, 11" x 4 1/2" x 14", Smoke (330-02)
- MORCON PAPER Valay Hardwound Towel Dispenser, 13 1/4 x 14 1/4 x 9, Black (VT1010)
- TOUGH GUY Automatic Paper Towel Dispenser Key (39E966)
- Wypall Paper Towel Dispensers