Shop All Rags & Towels
Wypall
Microfiber Cloths, Reusable, 15 3/4 x 15 3/4, Green, PK6
Mfr # 83630
Zoro # G601839884
product price: $19.45
/pk 6, $3.24/ea
$19.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Microfiber
- Size 15 3/4 x 15 3/4
- Color Green
- Features Glass & Mirrors
- Packaging Type Pack
Product Information
- Brand Wypall
- MFR # 83630
- Zoro # G601839884
- UPC # 36000836301
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 15 3/4 x 15 3/4 |
Length | 15.75" |
Width | 15.75" |
Details
Description
Clean up with Wypall Microfiber Cloths, the reusable cloths designed for serious cleaners. They are durable and remarkably absorbent. These thirsty cloths are a cleaning tool that can be used without chemicals. These cleaning cloths can be used wet or dry and can be laundered up to 300 times before needing replacement. These microfiber cloths can absorb up to eight times their weight in liquid and are color-coded to help you avoid cross-contamination. The microfiber cleaning cloths have a fibrous design that allows them to pick up and trap dirt effectively. They are designed for the cleaning professional – or those who like a professional clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Container, Includes Base, Lid and Dolly (FG263600WHT)
- HOSPECO Toilet Seat Cover, PK2500 (HG-2500)
- RUBBERMAID COMMERCIAL Microburst 3000 Refill, Mango, 2 oz Aerosol, PK12 (FG401690)
- TOUGH GUY 7 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU5)
- WYPALL Foodservice Cloths, 12.5 x 23.5, Red, PK200 (51639)
- WYPALL Microfiber Cleaning Cloth, Yellow, 6PK (83610)
- WYPALL SANI-PREP Dairy Towels, POP-UP Bx, 1, PK18 (KCC 01772)
- WYPALL Foodservice Cloths, 12.5 x 23.5, Blue, PK200 (51636)
- WYPALL L40 Towels, POP-UP Box, White, 16 2/5 x 9 4/5, 100/Box, PK9 (5790)
- WYPALL Heavy-Duty Foodservice Cloths, 12.5 x 23.5, White, PK100 (51631)
- CLOROX Clorox 265369 117 oz Splash-Less Formula Bleach - Pack of 3 (265369)
- Wypall Rags & Towels