Shop All Multi-Purpose Wipes
Wypall
Towels & Wipes, White, Box, Cloth-Like, 90 Wipes, Unscented, 1080 PK
Mfr # 5812
Zoro # G4594893
product price: $87.19
/pk 1080, $0.08/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 90
- Container Type Box
- Color White
- Material Cloth-Like
- Application General Purpose
Product Information
- Brand Wypall
- MFR # 5812
- Zoro # G4594893
- UPC # 10036000058120
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 12" |
Width | 12.5" |
Details
Description
WypAll® L30 Towels, Quarter Fold, 12 1/2 x 12, 90/Box, 12 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 48-1/2" to 54-1/2" Clamp Syle Wet Mop, Green, No Handle (FGT85306GR00)
- PROTEAM 12" Aluminum Gulper Floor Tool (100155)
- NILFISK ATTIX 33 Dust Extractor Shop Vacuum, 1-1/4" Hose Dia., PTFE (107412122)
- NORTH AMERICAN PAPER Hardwound Paper Towels, Continuous Roll Sheets (RK350A)
- WYPALL All Purpose Wipers Dispenser Box, PK810, White, 810 PK (KW107)
- WYPALL X70 Industrial Pro Wipers Dispense, PK10, 10 PK (KW120)
- WYPALL Towels & Wipes, White, Roll, HYDROKNIT*, 1100 Wipes, 12 1/2 in x 13 2/5 in (34955)
- WYPALL Towels & Wipes, Light Blue, Paper, 224 Wipes, 9.1" x 10.25", Unscented, 10 PK (KCC 05123)
- WYPALL Towels & Wipes, Denim Blue, Roll, Hydroknit*, 2; 450 Wipes, 11.1" x 13.4", Unscented (KCC 12889)
- WYPALL Towels & Wipes, Green/White, Canister, Cellulose, 50 Wipes, Citrus, 8 PK (411-58310)
- WYPALL Towels & Wipes, White, Cloth-Like, 200 Wipes, 19.5" x 42", Unscented, 200 PK (KCC 05860)
- Wypall Multi-Purpose Wipes