Wypall

Towels & Wipes, White, Paper, 750 Wipes, 12.5" x 13.4", Unscented


product price: $81.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Sheets 750
  • Sheet Size 12.5" x 13.4"
  • Color White
  • Material Paper
  • Application Hand Washing
See all product information

Product Information

Dimensions

Sheet Size 12.5" x 13.4"
Width 12.5"
Length 13.4"
Roll Length 837.5 ft

Details

Number of Sheets 750
Item Towels & Wipes
Color White
Material Paper
Application Hand Washing
Ply 1
Packaging Type Roll
Features Jumbo Roll
Wipes per Container 750
Fragrance Unscented
Net Weight 13.185 lbs
Paper Towel Type Dry Wipes
For Use On Hands; Face
Used On Hands; Face
Effective to Remove Grease;Grime;Soil;Oil
Dispenser Capacity 15.01 lbs
Capacity 15.01 lbs

Description

WypAll® L40 Towels, Jumbo Roll, White, 12.5x13.4, 750/Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.