WypAll Oil, Grease & Ink Cloths (33352), Brag Box, Lint-Free, Blue (180 Sheets/Box, 1 Box/Case)

  • Mfr # 33352

  • Zoro # G2542924


product price:  $50.49
/ea

Key Features

Material
Meltblown
Color
Blue
Sheet Size
12 in x 16 3/4 in
Container Type
Box
Number of Sheets
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33352
Zoro #
G2542924
UPC #
036000333527
Country of Origin
United States

Dimensions

Sheet Size
12 in x 16 3/4 in
Roll Length
No Roll
Size
16-4/5"
Sheet Length
16 3/4 in
Sheet Width
12 in

Details

Item
Dry Wipe
Material
Meltblown
Color
Blue
Container Type
Box
Number of Sheets
180
Ply
1
Lint Level
Low Lint
Series
Kimtech Prep
Fragrance
Unscented
Includes
(1) Box of 180 Wipers
Wipes per Container
180
Application
Auto Care, General Purpose, Industrial, Warehouse
Wipe Type
Critical Area Wipe
Minimum Cleanroom Standards
None

Description

180 Sheets/Box; 1 Box of WypAll Oil, Grease & Ink Cloths/Case; 180 Sheets/Case; Blue; Brag Box; Lint-Free Towels.

These disposable cloths clean oil, dirt, grime and solvents, while remaining resistant to harsh cleaning agents. Piable to fit into tight spaces and maintain their strength even when saturated in oil. Durable wipes absorb up to 8 times their weight in oil and they have 25 times less lint than laundered shop towels. Fresh and clean every time and are a more efficient alternative to laundered shop towels.

WypAll is the number one brand of disposable wipes in the US and Canada. Every Business gets dirty. When you are up against serious oil, grease, and ink messes, it pays to use the best. WypAll, provides you with Oil, Grease & Ink Cloths that can be trusted to tackle the toughest tasks from machine and part wiping to prepping surfaces with solvents. These heavy duty towels made of meltblown technology are fast-absorbing, durable, and lint free. WypAll Oil, Grease & Ink Cloths are a favorite replacement for industrial cloth towels as they can absorb up to 8 times their weight in oil. Not only are they lint free for particles greater than 50 microns but they also have 8 times less lint than T-shirt rags, and 25 times less than traditional laundered shop towels.

Additionally, they have been designed specifically to clean up rough surfaces thanks to their impressive tear resistance! So for the toughest Oil, Grease & Ink messes, it pays to go with the number one brand, WypAll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.