Shop WIPEX
See all product information
Create Account
Plastic-Free Touchscreen Wipes 24ct Box, Individual Sachets 288 Wipes, Soft Plant-Based Cloth, 12PK
- Mfr # WX30042TO24L-12
- Zoro # G922721028
product price:Â
$
94.99
/pk of 12, $7.92/ea
Key Features
Material
100% Plant-Based Cloth
Formula
Streak-Free Screen Cleaning Solution
Fragrance
Lavender
Number of Sheets
24
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WX30042TO24L-12
- Zoro #
- G922721028
- UPC #
- 655315723528
- Country of Origin
- Israel
Dimensions
- Width
- 7 in
- Length
- 4.5 in
Details
- Material
- 100% Plant-Based Cloth
- Formula
- Streak-Free Screen Cleaning Solution
- Fragrance
- Lavender
- Number of Sheets
- 24
- Cleaner Container Type
- Individually Wrapped Sachets in Box
Description
The Ultimate Touchscreen Wipes are Plant-Based Touchscreen Wipesthat come in a compact box containing 24 individually wrapped wipes. These wipes are made from a plant-based cloth designed to gently and effectively clean smartphones, tablets, laptops, and other electronic screens without streaks, scratches, or residues. Key features include: - 24 wipes per box - Wipe size: 5.9 in x 4.92 in - Non-abrasive formula - Safe and gentle on all touchscreens and tech devices - Infused with a naturally derived cleaning solution - Travel-friendly, individually wrapped for convenience - Free from harsh chemicals and sticky residues - Suitable for daily use to remove smudges, dust, fingerprints, and buildup These wipes are ideal for tech users, gym or studio goers who share devices, parents, commuters, and travelers seeking a natural, effective, and convenient solution to keep screens clean and clear anywhere. Each wipe is crafted with a focus on sustainability and care, supporting a cleaner digital experience without compromising device safety. This product offers a convenient, eco-friendly, and effective way to maintain pristine screens and enhance everyday digital interactions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.