X60 Cloths, Jumbo Roll, White, 12 1/2 x 13 2/5, 1100 Towels/Roll

  • Mfr # 34955

  • Zoro # G301860454


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Material
HYDROKNIT*
Color
White
Sheet Size
12 1/2 in x 13 2/5 in
Container Type
Roll
Number of Sheets
1100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34955
Zoro #
G301860454
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
12 1/2 in x 13 2/5 in
Sheet Length
13.4 in
Sheet Width
12.5 in

Details

Item
Towels & Wipes
Material
HYDROKNIT*
Color
White
Container Type
Roll
Number of Sheets
1100
Paper Towel Type
Dry Wipes
Features
Jumbo Roll
Dirt Types
Dust; Lint; Liquid
Applicable Material
Metal; Plastic; Stainless Steel
Scent
Unscented

Description

WypAll® X60 Cloths absorb more water than rags. They bring the absorbing power of HydroKnit technology (for superior absorbency) to a lighter-weight cloth. Designed to outperform laundered rags, the clothes help raise the standard for general-purpose cloths at a terrific value. They don't use adhesives or binders, so they'll leave no residue behind and they're reinforced for strength when wet or dry. These cleaning cloths are so sturdy that they can often be used more than once (once you've used them a few times, they're disposable). They're designed to reduce waste so you spend less.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.