Networkhd 200-Series Hd Over Ip Encoder With Video Wall (Discontinued)
- Mfr # NHD-140-TX
- Zoro # G800691696
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NHD-140-TX
Zoro #
G800691696
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
10.2"
Width
8.5"
Height
1"
Details
Product Type
Video Encoder
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.