
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2004LMR
Zoro #
G4605113
UPC #
79946020045
Country of Origin
China
Dimensions
Size
Jumbo
Width
3"
Details
Material
Nickel-Plated Steel
Color
Silver
Holding Capacity
1"
Weight
1.25 lbs
Finish
Nickel-Plated
Description
X-ACTO® Bulldog Clips, Jumbo, Nickel-Plated, 12/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.