X-Acto
Heavy-Duty Wood Base Guillotine Trimmer, 12 Sheets, 12" x 12"
Mfr # 26312LMR
Zoro # G4597273
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Length 12"
- Blade Material Hardened Steel
- Length 12"
- Width 12"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 2-2/5" x 50 ft., Black/White (DK2212)
- TREND ENTERPRISES Rhyming Bingo Game (T6067)
- SEALER SALES Replacement Kit for KF-400HC (RK-16HC-KF-400HC)
- ZORO SELECT Corrugated Sheets, 24" x 48", Kraft, 5 /Bundle (55VK01)
- X-ACTO Guillotine Trimmer, 15 Sheets, 15"x15" (26615)
- X-ACTO Square Commercial Grade Wood Base Guillotine Trimmer, 15 Shts, 18"x18" (26618LMR)
- DAHLE Professional Rolling Trimmer, 20-1/8in L (552)
- DAHLE Stand 799, for Dahle 472 Trimmer (799)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 12In (1132A)
- DAHLE Perf. Rolling Paper Trimmer, 18" Cut (508)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 18In (1152A)
- X-Acto Paper Cutters