
Ranger 55 Classroom Manual Pencil Sharpener, Manually-Powered, 3.25 x 6 x 5.5, Black, 6PK
Mfr # 1001CS
Zoro # G723332768
product price:Â $407.99
/pk 6, $68.00/ea
Free Shipping & Returns
Key Features
Power Source
Manual
Length (In.)
6 in
Application
School
Shavings Receptacle Size
Small
Quietness Rating
Standard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1001CS
Zoro #
G723332768
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
6 in
Shavings Receptacle Size
Small
Number of Pencil Size Settings
8
Width (In.)
3-1/4 in
Height
5-1/2 in
Details
Power Source
Manual
Application
School
Quietness Rating
Standard
Duty Rating
Medium-Duty
Color
Black
Blade Material
Steel
Features
Shavings Receptacle
Item
Pencil Sharpener
Description
Engineered for everyday dependability and style, the Ranger 55 Manual Pencil Sharpener is built to meet the demands of high-volume environments. A sleek and classic sharpener, the Ranger 55 utilizes dual hardened helical cutters to efficiently sharpen pencils to fine point tips. Its die-cast all-metal construction stands up to the wear and tear of student use, while the integrated mount and included screws allow for simple installation on a wall or desk. Sturdy and low-maintenance, the Ranger 55 Manual Pencil Sharpener serves school and office environments with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.