
TeacherPro Classroom Electric Pencil Sharpener, AC-Powered, Blue (Discontinued)
- Mfr # 1675X
- Zoro # G4527254
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1675X
Zoro #
G4527254
UPC #
79946271676
Country of Origin
China
Dimensions
Width (In.)
4"
Length (In.)
5 ft
Depth
7.5"
Height
8"
Size
Extra-Large
Details
Power Source
AC
Color
Black/Silver/Smoke
Blade Material
Low Alloy Steel
Type
Electric
Features
Auto-Reset; SafeStart®
Weight
4.495 lbs
Standards
ETL Listed
Description
Engineered and designed specifically for classroom use, the SchoolPro Classroom Electric Pencil Sharpener combines smart sharpening technology with rugged construction for dependable performance. This sharpener utilizes a flyaway helical cutter to efficiently sharpen pencils to safe, rounded tips without oversharpening. A powerful and quiet electric motor delivers reliable sharpening power without disruption, while an Auto-Reset feature prevents overheating and possible damage. Adjustable for six pencil sizes, the SchoolPro Classroom Electric Pencil Sharpener is made to reliably serve large classrooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.