Zoro Homepage

X Paper

  • Mfr # 12366

  • Zoro # G307056042


product price: $17.65
/ea

Key Features

Length
100 ft
Width
26 in
Material
Paper
Color
Brown
Thickness
11 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12366
Zoro #
G307056042
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Width
26 in
Thickness
11 mil

Details

Item
X Paper
Material
Paper
Color
Brown
Product Type
X-Paper
Leak-Resistant
Yes
Fire-Resistant
No
Slip-Resistant
No

Description

X Paper, Thickness 11 mil, Length 100 ft, Width 26 in, Material Contractor Paper, Color Brown, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Not Applicable, Recyclable Not Applicable, Product Type X-Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.