Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14-032
Zoro #
G4875954
UPC #
639601403202
Country of Origin
United States
Dimensions
Size
32 oz
Container Size
32 oz
Details
Item
Tire Repair Cement
Used For
Any XtraSeal Repair Unit or Insert
Material
Liquid
Color
Clear
Number of Pieces
1
Container Type
Can
Type
Vulcanizing Cement
Standards
OSHA, WHMIS
Product Type
Tire Repair Cement
Compatible Tire Type
Universal
Odor
Solvent
Flammability
Flammable
Flash Point
32 Degrees F
Maximum pH Level
Not Rated
Product Form
Liquid
Description
Tire Repair Cement, Product Type Tire Repair Cement, Product Form Liquid, Container Type Can, Container Size 32 oz, Compatible Tire Type Universal, Color Clear, Standards OSHA, WHMIS, Flammability Flammable, Flash Point 32 Degrees F, Maximum pH Level Not Rated, Odor Solvent
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.