X-Tra Seal
Tire Repair Patch, 4 In
Mfr # 11-509XS
Zoro # G4872384
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires/Wheel
- Length 5 in
- Color Black
- Width 4 in
- Material Rubber
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Power Cable, 144 in., 4-Way, 4 ga., Copper (590263)
- OTC SOC 438 34D LCKNT 8PT DP SATIN (OTC1917)
- VICTOR CLAMP MUFFLR SADDL2-1/4"" (22-5-00828-8)
- BUYERS PRODUCTS LED Narrow Strobe Light, Amber/Clear (8892802)
- X-TRA SEAL Tire Repair Patches, 3-1/4 in., PK15 (11-323)
- X-TRA SEAL Tire Repair Patches, 1 5/8 In., PK40 (001)
- X-TRA SEAL Tire Repair Sealer, 16 Oz. (14-128A)
- X-TRA SEAL Tire Lettering Crayon, Yellow, PK12 (YMC)
- X-TRA SEAL Tire Plug Stems, Dia 3/16 In., PK20 (13-621)
- X-TRA SEAL Tire Probe Awls, 6 In. (14-211)
- STEELMAN Yellow Marking Crayons, PK12 (00062)
- X-Tra Seal Automotive Tire & Wheel