Power Strip, Surge, SJT, 5-15R, 5-15P, 3 ft., Black

  • Mfr # EPS-10431E

  • Zoro # G603918402


product price: $51.39
/ea

Key Features

Type
Surge, SJT
Number of Outlets
4
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
3 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPS-10431E
Zoro #
G603918402
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
3 ft.

Details

Item
Power Strip
Type
Surge, SJT
Number of Outlets
4
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
UL 1363; UL 1449 and CAN/CSA C22.2 No. 21; ETL Approved

Description

This power strip bar is ideal for use with various electric and electronic appliances, devices such as computers, audio and video equipment, power tools and instrument in the office building, in the garage at home, in the warehouse, factory, on the production line or manufacturing facilities.

Features
  • 1 ft. (0.30m) Durable Metal Housing Power Strip
  • 4 Black US Standard Outlets, Horizontal Orientation
  • 3 ft. (0.91m) 14/3 AWG, SJT Heavy Duty Power Cord
  • Master On/Off Switch with 15Amp Resettable Circuit Breaker
  • Surge Protected up to 400 Joules
  • ETL Approved and Listed (Conforms to UL 1363, UL 1449 and CAN/CSA C22.2 No. 21)
  • Ample Space between Outlets
  • Easy to Install Spring Steel Mounting Clips
  • Solid Construction and Sturdy Feel
  • For use with Various Electric and Electronic Appliances, Devices and Equipment such as Computers, Audio/Video, Power Tools and Instrument in the Office and at Home
  • Plug-in and Play
Specifications
  • Color: Black
  • Size: 12 in.
  • Electrical Ratings: 125V/15Amp/1875W
  • Measurement: L12" x W1.653 x H1.496" (305 x 42 x 38mm)
  • Outlets: 4
  • Outlet Color: Black
  • Outlet Orientation: Horizontal
  • Plug / Receptacle Type: NEMA 5-15P / 5-15R
  • Outlet Spacing: 1-3/16" / 2-1.4" (30 / 57mm) (center to center)
  • Power Cord: 3' (0.91M) 14/3 AWG
  • Voltage Input/Output: 110-125V 60Hz
  • Current Input: 15A
  • Yes (lighted): 1875VA (Recommended Max Load 1440W)
  • Circuit Breaker: Resettable Circuit Breaker built in Switch
  • Surge Protection: Up to 400 Joules
  • Lines Protected: (L-N) (L-G) (N-G)
  • Response Time: Less than 5 nanosecond
  • Noise Filter: EMI/RFI
  • Mounting Tabs: On both ends (5/8")
  • Mounting Clips: 3/4" (19mm) Spring steel clips included
  • Dimension:<

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.