
1 1/2 in x 18 15/16 in 36 Grit Cloth Backed Aluminum Oxide Sanding Belt
Mfr # X1E-CON-SAN-BEL-2555x1
Zoro # G122856148
product price: $12.15
/eaKey Features
Grit
36
Length
18 15/16 in
Width
1 1/2 in
Abrasive Material
Cloth Backed Aluminum Oxide
Number of Pieces
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-CON-SAN-BEL-2555x1
Zoro #
G122856148
UPC #
-
Country of Origin
Unknown
Dimensions
Length
18 15/16 in
Width
1 1/2 in
Details
Grit
36
Item
Sanding Belt
Abrasive Material
Cloth Backed Aluminum Oxide
Number of Pieces
1
Description
1 1/2 in x 18 15/16 in 36 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (1 Belt) by X1Tools
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.