
1 1/4-12 Hi Performance Zinc-Plated Steel Thin-Profile Nylon-Insert Locknuts, 100PK
Mfr # X1E-FAS-NUT-LOC-3328x100
Zoro # G622863752
product price:Â $4,589.99
/pk 100, $45.90/ea
Free Shipping & Returns
Key Features
Material Grade/Class
Grade 5
Hex Width
1-13/16 in
Locknut Series
X1E-FAS-NUT-LOC-3328
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-FAS-NUT-LOC-3328x100
Zoro #
G622863752
UPC #
-
Country of Origin
Unknown
Dimensions
Hex Width
1-13/16 in
Thread Size
1-1/4"-12
Hex Height
3/4 in
Details
Material Grade/Class
Grade 5
Item
Nylon-Insert Locknuts
Locknut Series
X1E-FAS-NUT-LOC-3328
Material
Steel
Finish
Zinc Plated
Description
X1Tools Hi Performance Zinc-Plated Grade 5 Steel Thin-Profile / Low Profile Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.