Shop X1 TOOLS

1 1/4 in Black-Phosphate Coated Steel External Retaining Ring / Snap Ring, 200PK

  • Mfr # X1E-CON-SNA-EXT-1250x200
  • Zoro # G823737357

product price: 
$
166.99
/pk of 200, $0.83/ea
Free Shipping & Returns

Key Features

Finish
Black-Phosphate Coated
Thickness
0.05 in
Width
1-1/4 in
Material
Spring Steel
Fits Shaft Diameter
1-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-SNA-EXT-1250x200
Zoro #
G823737357
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
0.05 in
Width
1-1/4 in
Fits Shaft Diameter
1-1/4 in
Fits Groove Diameter
1.176 in

Details

Finish
Black-Phosphate Coated
Material
Spring Steel
Item
External Retaining Ring
Meets/Exceeds
ASME B18.27.1
System of Measurement
Imperial

Description

X1 Tools Professional Series External Retaining Rings / Snap Rings / Circplis made of Black-Phosphate Coated 1060-1090 Spring Steel making it Magnetic. A unique fastener that fits into a groove on a shaft or within a housing to retain components like bearings, gears, or pins, creating a shoulder to hold assemblies in place. Used across industries for their dynamic strength and cost-effectiveness in securing parts.


  • Ring Specifications: Interior Diamater of: 1.156", with a thickness of: 0.05"
  • For Groove with a Diamater of: 1.176" and a width: 0.056"
  • Made of: Black-Phosphate Coated 1060-1090 Spring Steel
  • Magnetic
  • Cost-Effective - Durable - Versatile

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.