
1 1/8 in x 21 in 50 Grit Cloth Backed Aluminum Oxide Sanding Belt, 24PK
Mfr # X1E-CON-SAN-BEL-2395x24
Zoro # G522860929
product price: $315.99
/pk 24, $13.17/ea
Free Shipping & Returns
Key Features
Abrasive Material
Cloth Backed Aluminum Oxide
Number of Pieces
24
Grit
50
Width
1 1/8 in
Length
21 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-CON-SAN-BEL-2395x24
Zoro #
G522860929
UPC #
-
Country of Origin
Unknown
Dimensions
Width
1 1/8 in
Length
21 in
Details
Abrasive Material
Cloth Backed Aluminum Oxide
Number of Pieces
24
Item
Sanding Belt
Grit
50
Description
1 1/8 in x 21 in 50 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (24 Belts) by X1Tools
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.