10-24 Performance Zinc-Plated Steel Thin-Profile Nylon-Insert Locknuts, 50PK

  • Mfr # X1E-FAS-NUT-LOC-3420x50

  • Zoro # G122856704


product price: $11.99
/pk 50, $0.24/ea

Key Features

Hex Height
11/64 in
Locknut Series
X1E-FAS-NUT-LOC-3420
Hex Width
3/8 in
Thread Size
#10-24
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-FAS-NUT-LOC-3420x50
Zoro #
G122856704
UPC #
-
Country of Origin
Unknown

Dimensions

Hex Height
11/64 in
Hex Width
3/8 in
Thread Size
#10-24

Details

Item
Nylon-Insert Locknuts
Locknut Series
X1E-FAS-NUT-LOC-3420
Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 2

Description

X1Tools Performance Zinc-Plated Grade 2 Steel Thin-Profile / Low Profile Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.