
1/2-13 UHP Yellow Zinc Plated Grade 8 Steel Thin-Profile Nylon-Insert Locknuts, 8PK
Mfr # X1E-FAS-NUT-LOC-3026x8
Zoro # G822863071
product price:Â $16.65
/pk 8, $2.08/eaKey Features
Hex Width
3/4 in
Material Grade/Class
Grade 8
Locknut Series
X1E-FAS-NUT-LOC-3026
Material
Steel
Hex Height
5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-FAS-NUT-LOC-3026x8
Zoro #
G822863071
UPC #
-
Country of Origin
Unknown
Dimensions
Hex Width
3/4 in
Hex Height
5/16 in
Thread Size
1/2"-13
Details
Material Grade/Class
Grade 8
Locknut Series
X1E-FAS-NUT-LOC-3026
Item
Nylon-Insert Locknuts
Material
Steel
Finish
Zinc Yellow
Description
X1Tools Ultra-Hi-Performance Yellow Zinc Plated Grade 8 Steel Thin-Profile / Low Profile Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.