
1/2 in x 24 in 36 Grit Cloth Backed Aluminum Oxide Sanding Belt, 60PK
Mfr # X1E-CON-SAN-BEL-1670x60
Zoro # G922847971
product price:Â $563.99
/pk 60, $9.40/ea
Free Shipping & Returns
Key Features
Number of Pieces
60
Width
1/2 in
Length
24 in
Grit
36
Abrasive Material
Cloth Backed Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-CON-SAN-BEL-1670x60
Zoro #
G922847971
UPC #
-
Country of Origin
Unknown
Dimensions
Width
1/2 in
Length
24 in
Details
Number of Pieces
60
Grit
36
Abrasive Material
Cloth Backed Aluminum Oxide
Item
Sanding Belt
Description
1/2 in x 24 in 36 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (60 Belts) by X1Tools
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.