
1/4 in x 18 in 180 Grit Cloth Backed Aluminum Oxide Sanding Belt, 36PK
Mfr # X1E-CON-SAN-BEL-1250x36
Zoro # G122855998
product price:Â $175.99
/pk 36, $4.89/ea
Free Shipping & Returns
Key Features
Width
1/4 in
Grit
180
Number of Pieces
36
Abrasive Material
Cloth Backed Aluminum Oxide
Length
18 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-CON-SAN-BEL-1250x36
Zoro #
G122855998
UPC #
-
Country of Origin
Unknown
Dimensions
Width
1/4 in
Length
18 in
Details
Grit
180
Number of Pieces
36
Item
Sanding Belt
Abrasive Material
Cloth Backed Aluminum Oxide
Description
1/4 in x 18 in 180 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (36 Belts) by X1Tools
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.