
2 3/4 in x 15 1/2 in 150 Grit Cloth Backed Aluminum Oxide Sanding Belt, 4PK
Mfr # X1E-CON-SAN-BEL-3495x4
Zoro # G122864532
product price: $61.35
/pk 4, $15.34/eaKey Features
Number of Pieces
4
Grit
150
Width
2 3/4 in
Abrasive Material
Cloth Backed Aluminum Oxide
Length
15 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-CON-SAN-BEL-3495x4
Zoro #
G122864532
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2 3/4 in
Length
15 1/2 in
Details
Number of Pieces
4
Grit
150
Item
Sanding Belt
Abrasive Material
Cloth Backed Aluminum Oxide
Description
2 3/4 in x 15 1/2 in 150 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (4 Belts) by X1Tools
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.