Shop X1 TOOLS

25 mm. Zinc-Plated Steel External Retaining Ring / Snap Ring, 200PK

  • Mfr # X1E-CON-SNA-EXT-6160x200
  • Zoro # G223742197

product price: 
$
229.99
/pk of 200, $1.15/ea
Free Shipping & Returns

Key Features

Material
Spring Steel
Thickness
1.2 mm
Width
25 mm
Finish
Zinc-Chromate-Plated
Meets/Exceeds
DIN 471
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-SNA-EXT-6160x200
Zoro #
G223742197
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1.2 mm
Width
25 mm
Fits Shaft Diameter
25 mm
Fits Groove Diameter
23.9 mm

Details

Material
Spring Steel
Item
External Retaining Ring
Finish
Zinc-Chromate-Plated
Meets/Exceeds
DIN 471
System of Measurement
Metric

Description

X1 Tools Professional Series External Retaining Rings / Snap Rings / Circplis made of Zinc-Chromate-Plated 1060-1090 Spring Steel making it Magnetic. A unique fastener that fits into a groove on a shaft or within a housing to retain components like bearings, gears, or pins, creating a shoulder to hold assemblies in place. Used across industries for their dynamic strength and cost-effectiveness in securing parts.


  • Ring Specifications: Interior Diamater of: 23.2mm., with a thickness of: 1.2mm.
  • For Groove with a Diamater of: 23.9mm. and a width: 1.3mm.
  • Made of: Zinc-Chromate-Plated 1060-1090 Spring Steel
  • Magnetic
  • Cost-Effective - Durable - Versatile

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.