Shop X1 TOOLS

28 mm. Stainless Steel External Retaining Ring / Snap Ring, 250PK

  • Mfr # X1E-CON-SNA-EXT-6630x250
  • Zoro # G523734212

product price: 
$
1,907.99
/pk 250, $7.63/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Width
28 mm
Thickness
1.5 mm
Fits Shaft Diameter
28 mm
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-SNA-EXT-6630x250
Zoro #
G523734212
UPC #
-
Country of Origin
Unknown

Dimensions

Width
28 mm
Thickness
1.5 mm
Fits Shaft Diameter
28 mm
Fits Groove Diameter
26.6 mm

Details

Item
External Retaining Ring
Material
Stainless Steel
System of Measurement
Metric
Meets/Exceeds
DIN 471

Description

X1 Tools Professional Series External Retaining Rings / Snap Rings / Circplis made of DIN 1.4122 Stainless Steel making it Magnetic. A unique fastener that fits into a groove on a shaft or within a housing to retain components like bearings, gears, or pins, creating a shoulder to hold assemblies in place. Used across industries for their dynamic strength and cost-effectiveness in securing parts.


  • Ring Specifications: Interior Diamater of: 25.9mm., with a thickness of: 1.5mm.
  • For Groove with a Diamater of: 26.6mm. and a width: 1.6mm.
  • Made of: DIN 1.4122 Stainless Steel
  • Magnetic
  • Cost-Effective - Durable - Versatile

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.