3 in x 10 11/16 in 180 Grit Cloth Backed Aluminum Oxide Sanding Belt, 16PK

  • Mfr # X1E-CON-SAN-BEL-3555x16

  • Zoro # G822848962


product price:  $178.99
/pk 16, $11.19/ea
Free Shipping & Returns

Key Features

Grit
180
Width
3 in
Length
10 11/16 in
Abrasive Material
Cloth Backed Aluminum Oxide
Number of Pieces
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-CON-SAN-BEL-3555x16
Zoro #
G822848962
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3 in
Length
10 11/16 in

Details

Item
Sanding Belt
Grit
180
Abrasive Material
Cloth Backed Aluminum Oxide
Number of Pieces
16

Description

3 in x 10 11/16 in 180 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (16 Belts) by X1Tools

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.