
3 in x 18 15/16 in 400 Grit Cloth Backed Aluminum Oxide Sanding Belt, 6PK
Mfr # X1E-CON-SAN-BEL-3630x6
Zoro # G722858726
product price: $127.99
/pk 6, $21.33/ea
Free Shipping & Returns
Key Features
Abrasive Material
Cloth Backed Aluminum Oxide
Number of Pieces
6
Width
3 in
Length
18 15/16 in
Grit
400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-CON-SAN-BEL-3630x6
Zoro #
G722858726
UPC #
-
Country of Origin
Unknown
Dimensions
Width
3 in
Length
18 15/16 in
Details
Abrasive Material
Cloth Backed Aluminum Oxide
Number of Pieces
6
Grit
400
Item
Sanding Belt
Description
3 in x 18 15/16 in 400 Grit Cloth Backed Aluminum Oxide Sanding Belt(s) (6 Belts) by X1Tools
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.