3/16" Diameter x 1-3/4"" Long Roll Pin / Spring Pin / Tension Pin, 12 Pins, 12PK

  • Mfr # X1E-CON-PIN-ROL-1165x12

  • Zoro # G923729115


product price:  $15.85
/pk 12, $1.32/ea

Key Features

Pin Diameter
3/16 in
Material
Steel
Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-PIN-ROL-1165x12
Zoro #
G923729115
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
3/16 in
Length
1-3/4 in

Details

Material
Steel
Item
Spring Pin

Description

X1 Roll Pins are ideal for rotating shafts and applications where the pin should have very little play. Each of these heated treated roll pins are designed to stand up to side-load force. Used in Cars, boats, home and industrial applications.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products