Zoro Homepage

4-1/2 inch Hose Clamp, 24PK

  • Mfr # X1E-CON-CLA-HOS-4500x24

  • Zoro # G608745362


product price: $58.75
/pk 24, $2.45/ea

Key Features

Clamp Type
Round
Width (In.)
4.5"
Type
Round
Thickness (In.)
0.3"
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-CON-CLA-HOS-4500x24
Zoro #
G608745362
UPC #
-
Country of Origin
Multiple

Dimensions

Width (In.)
4.5"
Thickness (In.)
0.3"
Thickness
0.3"

Details

Clamp Type
Round
Type
Round
Item
Hose Clamp
Color
Silver

Description

X1-Tools Hose Clamps have worm gear drive for secure closure. Our hose clamps are constructed from durable steel and are zinc coated to resist rust. Worm gear type Rust resistant zinc coating for long lasting life Heavy steel construction Width: 1/3 inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.