Shop X1 TOOLS
See all product information
Create Account
45 mm. Zinc-Plated Steel External Retaining Ring / Snap Ring, 100PK
- Mfr # X1E-CON-SNA-EXT-6280x100
- Zoro # G923731552
product price:Â
$
639.99
/pk of 100, $6.40/ea
Free Shipping & Returns
Key Features
Finish
Zinc-Chromate-Plated
Thickness
1.75 mm
Width
45 mm
Material
Spring Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-SNA-EXT-6280x100
- Zoro #
- G923731552
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thickness
- 1.75 mm
- Width
- 45 mm
- Fits Shaft Diameter
- 45 mm
- Fits Groove Diameter
- 42.5 mm
Details
- Finish
- Zinc-Chromate-Plated
- Material
- Spring Steel
- Item
- External Retaining Ring
- System of Measurement
- Metric
- Meets/Exceeds
- DIN 471
Description
X1 Tools Professional Series External Retaining Rings / Snap Rings / Circplis made of Zinc-Chromate-Plated 1060-1090 Spring Steel making it Magnetic. A unique fastener that fits into a groove on a shaft or within a housing to retain components like bearings, gears, or pins, creating a shoulder to hold assemblies in place. Used across industries for their dynamic strength and cost-effectiveness in securing parts.
- Ring Specifications: Interior Diamater of: 41.5mm., with a thickness of: 1.75mm.
- For Groove with a Diamater of: 42.5mm. and a width: 1.85mm.
- Made of: Zinc-Chromate-Plated 1060-1090 Spring Steel
- Magnetic
- Cost-Effective - Durable - Versatile
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.