Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 Hose Clamp 1 Hose Clamp by X1 Tools

  • Mfr # X1E-CON-CLA-HOS-0625x1

  • Zoro # G705348862


product price: $0.78
/ea
Sold in multiples of 8 for $6.24

Key Features

Clamp Type
Hose Clamp
Width (In.)
5/8"
Color
Silver
Thickness
0.3"
Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-CON-CLA-HOS-0625x1
Zoro #
G705348862
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
5/8"
Thickness
0.3"

Details

Clamp Type
Hose Clamp
Color
Silver
Type
Round

Description

42

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.