Bridge Cotter Pin, 7/64 in Dia, 1-5/8 in L, Steel, 5 PK

  • Mfr # X1E-CON-PIN-HIT-1300x5

  • Zoro # G205376976


product price:  $1.29
/pk 5, $0.26/ea
Sold in multiples of 6 for $7.74

Key Features

Pin Type
Bridge
System of Measurement
Inch
Material
Steel
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-PIN-HIT-1300x5
Zoro #
G205376976
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
7/64 in
Shank Length
1-5/8 in

Details

Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Material
Steel
Finish
Chrome Plated

Description

50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.