
Cotter Pin, 3/16 in Dia, 3 in L, Steel
Mfr # X1E-CON-PIN-COT-1600x250
Zoro # G405931548
product price:Â $28.89
/pk 250, $0.12/eaKey Features
System of Measurement
Inch
Pin Diameter
3/16 in
Shank Length
4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-CON-PIN-COT-1600x250
Zoro #
G405931548
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/16 in
Shank Length
4 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.