Lynch Pin, Without Chain, 3/16 in Dia, 1-7/16 in L, Carbon Steel, 12 PK

  • Mfr # X1E-CON-SNA-PIN-1010x12

  • Zoro # G005377715


product price:  $9.56
/pk 12, $0.80/ea
Sold in multiples of 2 for $19.12

Key Features

Pin Type
Without Chain
System of Measurement
Inch
Shank Diameter
3/16 in
Shank Length
1-7/16 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-SNA-PIN-1010x12
Zoro #
G005377715
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Diameter
3/16 in
Shank Length
1-7/16 in

Details

Item
Lynch Pin
Pin Type
Without Chain
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated

Description

74

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.