Lynch Pin, 3/16 in Dia, 1-7/16 in L, Carbon Steel, 40 PK

  • Mfr # X1E-CON-SNA-PIN-1010x40

  • Zoro # G305377453


product price:  $16.49
/pk 40, $0.41/ea

Key Features

System of Measurement
Inch
Shank Diameter
3/16 in
Shank Length
1-7/16 in
Material
Carbon Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-CON-SNA-PIN-1010x40
Zoro #
G305377453
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Diameter
3/16 in
Shank Length
1-7/16 in

Details

Item
Lynch Pin
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Yellow

Description

74

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.