
M6 x 1 mm Corrosion-Resistant 316 Stainless Steel Nylon-Insert Locknuts, 50PK
Mfr # X1E-FAS-NUT-LOC-2380x50
Zoro # G522863593
product price:Â $30.99
/pk 50, $0.62/eaKey Features
Thread Size
M6 x 1 mm
Hex Width
10 mm
Locknut Series
X1E-FAS-NUT-LOC-2380
Hex Height
6 mm
Material
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-FAS-NUT-LOC-2380x50
Zoro #
G522863593
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M6 x 1 mm
Hex Width
10 mm
Hex Height
6 mm
Details
Item
Nylon-Insert Locknuts
Locknut Series
X1E-FAS-NUT-LOC-2380
Material
316 Stainless Steel
Description
X1Tools Corrosion-Resistant 316 Stainless Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.