Shop All Individual & Bulk O-Rings
X1 Tools
R-09 O-Ring ID: 13 mm, CS: 2.5 mm, OD: 18 mm 120 O-Rings by X1 Tools
Mfr # X1E-CON-ORI-RUB-0009x120
Zoro # G005377708
product price: $9.79
/pk 120, $0.08/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand X1 Tools
- MFR # X1E-CON-ORI-RUB-0009x120
- Zoro # G005377708
- Country of Origin Unknown
- Category Individual & Bulk O-Rings
Description
72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 2-1/2" Pipe (BULK-FG-109)
- USA INDUSTRIALS Klingersil C-4401 Aramid/Buna-N Gasket Sheet - 1/8" T x 15" W x 15" L (BULK-FGSM-AH-30)
- HICKORY HARDWARE Hinge Double Demountable, 2PK (P5310-BI)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Knurled Grip in Flat Black (LV100 FBL GRIP-KN FBL)
- X1 TOOLS R-11 O-Ring ID: 16 mm, CS: 2.5 mm, OD: 21 mm 60 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0011x60)
- X1 TOOLS R-226 Square O-Ring ID: 2, CS 1/8, OD 2 1/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R226x1)
- X1 TOOLS R-331 Square O-Ring ID: 2 1/4, CS 3/16, OD 2 5/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R331x1)
- X1 TOOLS R-19 O-Ring ID: 23.5 mm, CS: 3.5 mm, OD: 30.5 mm 10 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0019x10)
- X1 TOOLS R-10 O-Ring ID: 14 mm, CS: 2.5 mm, OD: 19 mm 30 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0010x30)
- X1 TOOLS Square O-Ring ID:24 mm, CS:3 mm, OD:30 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-3-24-30x4)
- ZORO SELECT O-Ring, Buna N, Dash 144, 2-1/2, 2.693, PK10 (U38801.009.0250)
- X1 Tools Individual & Bulk O-Rings