
Removable Anchor, 1-3/4" L, 4 PK
Mfr # X1E-CON-BOL-MOL-1030x4
Zoro # G905377150
product price: $2.89
/pk 4, $0.72/eaSold in multiples of 3 for $8.67
Key Features
Compatible Material
Drywall; Plaster
Anchor Diameter
3/16"
Anchor Length
1-3/4"
Head Type
Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-CON-BOL-MOL-1030x4
Zoro #
G905377150
UPC #
-
Country of Origin
Unknown
Dimensions
Anchor Diameter
3/16"
Anchor Length
1-3/4"
Details
Item
Removable Anchor
Compatible Material
Drywall; Plaster
Head Type
Pan
Description
X1 Removable-Screw Anchors (Molly Bolts) deliver exceptional security in many applications. Each of these wall anchors is zinc plated to resist rust and is durable enough to pierce and secure sheetrock, drywall and some types of paneling. Larger sizes permit reasonably heavier objects to be attached to drywall in locations where there is no stud behind the drywall.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.