Shop ZORO SELECT

Flange Gasket, Ring, 1/2" Pipe

  • Mfr # BULK-FG-1304
  • Zoro # G7914390

product price: 
$
1.29
/ea

Key Features

Pipe Size
1/2"
Inside Dia.
27/32 in
Material of Construction
Neoprene Rubber
Color
Black
Type
Ring Gasket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1304
Zoro #
G7914390
UPC #
193005007133
Country of Origin
United States
Material of Construction
Neoprene Rubber
Color
Black
Type
Ring Gasket
Temp. Range (F)
-30° to 250°F
Standards
ASME B16.21, ASTM D2000 BC 607
Insert Material
None
For Fluid Type
Refrigerants
For Piping System
Food and Beverage
Reinforced
No
Metal Detectable
No
Metal Detectable Gasket
No
Binder Material
None
Wire Color
Black
For Flange ANSI Class
300
Item
Ring Flange Gasket
Market
Industrial
Product Type
Ring Gasket
Gasket Material
Neoprene
Maximum Operating Temperature
250 Degrees F
System of Measurement
Inch
Maximum Operating Pressure
300 psi
X-Ray Detectable
No
For Environment
Food and Beverage
Minimum Operating Temperature
-30 Degrees F
Resistance Properties
Oil-Resistant, Water-Resistant, Weather-Resistant
Hardness
Shore 60A

Dimensions

Pipe Size
1/2"
Outside Dia.
2-1/8"
Inside Dia.
27/32 in
Thickness
1/8 in
Inside Diameter
27/32 in
For Pipe Size
1/2 in

Description

Ring Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 300, Binder Material None, Color Black, Inside Diameter 27/32 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 2 1/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.