Shop X1 TOOLS
See all product information
Create Account
Round O-Ring, ID 77mm, WD 1.5mm, OD 80mm, 240 O-Rings, 240PK
- Mfr # X1E-CON-ORI-RME-M-1.5-77-80x240
- Zoro # G314314814
product price:
$
519.99
/pk 240, $2.17/ea
Free Shipping & Returns
Key Features
Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
77 mm
Nominal Outside Dia.
80 mm
Nominal Width
1.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-ORI-RME-M-1.5-77-80x240
- Zoro #
- G314314814
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Nominal Inside Dia.
- 77 mm
- Nominal Outside Dia.
- 80 mm
- Nominal Width
- 1.5 mm
Details
- Cross Section Shape
- Round
- Color
- Black
Description
X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.
- •Helps to eliminate leaks in many applications, such as faucet drips at the spout
- •Nitrile rubber construction
- •Tough, flexible rubber construction
- •Dimensions: Interior Diameter: 77mm., Width Diameter: 1.5mm., Outside Diameter: 80mm.