This item is Discontinued.

X1 Tools Sanding Belt, 1/2 in W, 24 in L, Zirconia X1E-CON-SAN-BEZ-2809x100

Sanding Belt, 1/2 in W, 24 in L, Zirconia (Discontinued)

  • Mfr # X1E-CON-SAN-BEZ-2809x100
  • Zoro # G012477132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-CON-SAN-BEZ-2809x100
Zoro #
G012477132
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2 in
Length
24 in

Details

Item
Sanding Belt
Abrasive Material
Zirconia
Shape
Belt

Description

X1 Sanding Belts are high-quality coated abrasives for excellent results and designed for great finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.