
Split Lock Washer, For Screw Size #10 20 PK
Mfr # X1E-CON-WAS-LOC-1010x20
Zoro # G505377611
product price: $1.19
/pk 20, $0.06/eaSold in multiples of 7 for $8.33
Key Features
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-CON-WAS-LOC-1010x20
Zoro #
G505377611
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#10
Details
Item
Split Lock Washer
System of Measurement
Inch
Description
X1 Spring Washers or Split Lock Washers provides a circular bearing surface with offset split ends which help bite into the mating material to provide a locking feature when tightened beneath a nut. It is round with a hole in the center and can be used where loosening from corrosion or vibration is a concern.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.