Zoro Homepage

Split Lock Washer, For Screw Size 1/4 in 250 PK

  • Mfr # X1E-CON-WAS-LOC-1250x250

  • Zoro # G505377963


product price: $7.79
/pk 250, $0.03/ea

Key Features

System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-CON-WAS-LOC-1250x250
Zoro #
G505377963
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/4 in

Details

Item
Split Lock Washer
System of Measurement
Inch

Description

X1 Spring Washers or Split Lock Washers provides a circular bearing surface with offset split ends which help bite into the mating material to provide a locking feature when tightened beneath a nut. It is round with a hole in the center and can be used where loosening from corrosion or vibration is a concern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.